missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Flame Arrestor: Brass Mesh

Catalog No. 19812487
Change view
Click to view available options
Height (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19812487 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19812487 Supplier Justrite™ Supplier No. 08217

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

See also:
Justrite Tip-Over Protection System for Drum Funnel, Cat. No. 19-812-447.

Specifications

Product Type Flame Arrestor
Color Red
For Use With (Equipment) Safety Drum Funnels
Material Brass
Includes Brass Mesh, 6 in.
Height (English) 7 in.
Height (Metric) 17.7 cm