missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Emergency Preparedness Cabinet
GREENER_CHOICE

Catalog No. p-4591574
Change view
Click to view available options
Model:
With PowerPort
Without PowerPort
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
19052393 Without PowerPort
19052394 With PowerPort
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19052393 Supplier Justrite™ Supplier No. 860001
Only null left

Includes

Four adjustable shelves, two keys and four adjustable leveling feet.

For protected, quick access to emergency supplies during a disaster, keep a Justrite Emergency Preparedness Cabinet on location.

  • Fire-resistant design tested in accordance with ASTM and NFPA time temperature curves
  • Durable emergency orange powder paint finish for high visibility
  • Features three-point stainless-steel bullet latching system, smooth opening/closing piano hinge and U-Loc™ handle
  • GloAlert™ glow-in-the-dark labels ensure fast location during power outages
  • Provides dependable storage for flashlights, radios, respirators and first aid items
  • Available with installed electrical pass-through PowerPort™ connection and external power cord and 10 amp rated, 6-outlet power strip for charging walkie talkies, flashlights and equipment inside the cabinet

Order Info

D x W x H: 18 x 43x 65 in. (45.7 X 109.2 X 165.1cm). Weight: 313 lb. (142kg).

Warranty

10 year limited

Specifications

Model Without PowerPort
Load Bearing Capacity 350 lb.
Product Type Emergency prep storage cabinet
Height (Metric) Exterior 165.1 cm
Width (Metric) Exterior 109 cm
Depth (Metric) Exterior 45.7 cm
Width (Metric) Interior 99.8 cm
Dimensions (D x W x H) Interior 14.56 x 39.5 x 60.5 in. (37 x 99.8 x 153.7 cm)
No. of Shelves 4
Height (Metric) Interior 153.7 cm
Depth (Metric) Interior 37 cm
No. of Doors 2
Door Style Manual-close
Material Steel
Height (English) Exterior 65 in.
Width (English) Exterior 43 in.
Color Orange
Includes U-Loc™ handle with two keys and four adjustable shelves, two keys and four adjustable leveling feet, high quality three-point Stainless Steel bullet latching system and smooth opening/closing piano type door hinge
Depth (English) Exterior 18 in.
Certifications/Compliance ASTM, NFPA
Surface Coating Enamel
Depth (English) Interior 14.56 in.
Height (English) Interior 60.5 in.
Width (English) Interior 39.5 in.
Show More Show Less