missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles Accessories

Catalog No. 19413833
Change view
Click to view available options
Product Type:
Disposal Bucket Liner
Quantity:
10 Pk.
250/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
19413833 Disposal Bucket Liner 10 Pk.
19413834 Disposal Bucket Liner 250/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19413833 Supplier Justrite™ Supplier No. 26827

For safe containment and disposal of cigarette butts

  • Anchoring Cable: 91.4cm (36 in.) wire rope cable provides added security or greater stability in severe weather
  • Brass Padlock: 3/16 in. dia. shackle
  • Bucket Liners: special, burn-resistant laminated aluminum/poly construction; include twist-ties; fit any bucket 29.8cm (11.75 in.) wide x 25.4cm (10 in.) high maximum size
See Also:  Justrite™ Elite™ Smokers Cease-Fire™ Cigarette Butt Receptacles (268503).

Specifications

Color Silver
Dimensions (L x W) 18 x 20 in. (45.7 x 50.8 cm)
Length (Metric) 45.7 cm
Quantity 10 Pk.
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Width (Metric) 50.8 cm
For Use With (Application) Collecting cigarette butts
For Use With (Equipment) Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles (268503)
Width (English) 20 in.
Length (English) 18 in.
Product Type Disposal Bucket Liner
Show More Show Less