missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Four Drum Square Pallet Ramp
Description
- Clips securely onto pallet
- Offers convenience when loading and unloading heavy drums
Specifications
Specifications
| Color | Yellow |
| Type | 4-drum Square Pallet Ramp |
| For Use With (Application) | Offers convenience when loading and unloading heavy drums |
| For Use With (Equipment) | 4-drum square pallets |
| Load Bearing Capacity (English) | 1000 lb. |
| Load Bearing Capacity (Metric) | 454 kg |
| Width (English) | 49 in. |
| Width (Metric) | 124.5 cm |
| Height (English) | 10.5 in. |
| Height (Metric) | 26.6 cm |
| Show More |