missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Spill Control Funnel
GREENER_CHOICE

Catalog No. 19413804
Change view
Click to view available options
Diameter (Metric):
48.3 cm
53.3 cm
Type:
Cover Funnel
Spill Control Funnel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Type
19413804 53.3 cm Spill Control Funnel
19413805 48.3 cm Cover Funnel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19413804 Supplier Justrite™ Supplier No. 28681

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For non-flammable liquids

Spill-control Funnel

  • Scalloped, sloping design to minimize spills
  • Made from 100% recycled polyethylene
  • Color: black
  • Sump: 2.5 gal.
  • D × W: 53.34 × 8.25cm (21 × 3.25 in.)
Cover for Spill-control Funnel
  • Fits funnel 28680 only
  • 100% recycled content
  • Color: black

Specifications

Certifications/Compliance OSHA
Color Black
Capacity (English) 2.5 gal.
Capacity (Metric) 9 L
Material Polyethylene
Type Spill Control Funnel
For Use With (Application) Passive draining of paint tins, filters, buckets and other containers
Height (English) 3.25 in.
Height (Metric) 8.3 cm
Diameter (English) 21 in.
Diameter (Metric) 53.3 cm
Show More Show Less