missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Low Line Pallets
GREENER_CHOICE

Catalog No. 19413806
Change view
Click to view available options
Depth (English):
45 in.
55 in.
Holds:
2 Drums
4 Drums
Load Bearing Capacity (English):
2500 lb.
5000 lb.
Weight (English):
68 lb.
89 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Holds Load Bearing Capacity (English) Weight (English)
19413806 45 in. 2 Drums 2500 lb. 68 lb.
19413808 55 in. 4 Drums 5000 lb. 89 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19413806 Supplier Justrite™ Supplier No. 28672

For pumping operations or waste collection activities

  • Compliant, large sump and big footprint accepts drums, pails and more
  • Grates remove for easy sump cleaning
  • Made of 100% recycled polyethylene
  • Super low 9 in. (22.9cm) comfortable ergonomic working height

Compliance

Meets or exceeds EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)

Specifications

Certifications/Compliance SPCC, EPA, NFPA, OSHA
Color Black
Capacity (English) 65 gal.
Capacity (Metric) 254 L
Material Polyethylene
Type Containment Platform
For Use With (Application) Pumping operations or waste collection activities
Holds 2 Drums
Load Bearing Capacity (English) 2500 lb.
Load Bearing Capacity (Metric) 1134 kg
Width (English) 55 in.
Width (Metric) 139.7 cm
Height (English) 9 in.
Height (Metric) 22.9 cm
Depth (English) 45 in.
Depth (Metric) 114.3 cm
Weight (English) 68 lb.
Weight (Metric) 31 kg
Show More Show Less