missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyblend Drumshed Accessories: Drum Ramps
GREENER_CHOICE

Catalog No. 19413811
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19413811 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19413811 Supplier Justrite™ Supplier No. 28679

Specifications

Color Black
Material Polyethylene
Type Drum Ramp
For Use With (Equipment) 2 to 4 drum EcoPolyBlend™ DrumShed™
Load Bearing Capacity (English) 1000 lb.
Load Bearing Capacity (Metric) 454 kg
Width (English) 48 in.
Width (Metric) 121.92 cm
Height (English) 11.25 in.
Height (Metric) 28.57 cm
Depth (English) 59.75 in.
Depth (Metric) 151.7 cm
Weight (English) 65 lb.
Weight (Metric) 29.4 kg
Show More Show Less