missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Drum Safety Funnels

Catalog No. 1798656
Change view
Click to view available options
Includes:
32 in. Flame Arrestor, Self-closing Cover
33 in. Brass Tube, Self-closing Cover
6 in. Flame Arrestor, Self-closing Cover
Capacity (Metric):
9.8 L
32 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Capacity (Metric)
1798656 6 in. Flame Arrestor, Self-closing Cover 9.8 L
17187A 32 in. Flame Arrestor, Self-closing Cover 32 L
19018560 33 in. Brass Tube, Self-closing Cover 9.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Drummed wastes should always be properly labeled and stored. Always segregate incompatible wastes to avoid chemical reactions or explosions.

Catalog No. 1798656 Supplier Justrite™ Supplier No. 08207

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Drummed wastes should always be properly labeled and stored. Always segregate incompatible wastes to avoid chemical reactions or explosions.

Prevent dangerous spills when transferring flammable liquids

  • Large funnels have a 10.75 in. diameter (27cm) mouth and 2.6 gal. (9.8L) capacity
  • Fit 2 in. (5cm) bung on 30 and 55 gal. (114 and 208L) drums
  • Available with brass flame arrester which absorbs and dissipates heat and prevents any external ignition sources from reaching drum contents
  • Galvanized steel with durable epoxy powder-coat finish
  • Hinged, stay-open lid includes fusible link that melts at 74°C (165°F) and shuts cover to extinguish fire
  • Funnels accommodate padlock (not included)

Certifications

FM approved.

Compliance

Meet EPA and OSHA requirements.

Specifications

Certifications/Compliance FM, EPA and OSHA
Product Type Drum Funnel
Description Stay-open
Capacity (Metric) 9.8 L
For Use With (Equipment) 2 in. Drum Bung, Flammable Liquids
Material Galvanized Steel
Includes 6 in. Flame Arrestor, Self-closing Cover