missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Drum Ramp

Catalog No. 189994743
Change view
Click to view available options
Height (English):
25.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
189994743 25.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 189994743 Supplier Justrite™ Supplier No. 25932

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fits all styles of Justrite drum cabinets

Use the cabinet ramp to easily load drums into a cabinet using a cart.

  • Fits over the sill to keep securely in place
  • Surface tread design maximizes traction
  • Material: steel
  • Exterior dimensions (L x W): 24.5 x 28 in. (62.2 x 71.1cm)
  • Load limit: 750 lb. (340kg)

Specifications

Product Type Drum Ramp
Description Surface Tread
For Use With (Application) Loading drums with a hand truck (use the cabinet ramp to easily load drums into a cabinet using a cart, ramp fits over the sill to keep securely in place)
For Use With (Equipment) Safety Drum Cabinets
Material Steel
Height (English) 25.5 in.
Height (Metric) 62.2 cm