missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Drain Cans
Description
- Safely collect used solvents from parts-washing equipment
- Removable, wide-mouth funnel of plated steel catches drainage without mess or spills
- Built-in flame arrester keeps fire from contents
- Attached handle allows for easy transport
- 0.75 in. (1.9cm) threaded plug allows safe disposal of waste liquids from can into a permanent receptacle
- Optional drain can cover helps to keep out dirt (Sold separately, see 19-018-411)
Certifications
FM approved.
Specifications
Specifications
| Capacity (Metric) | 11 L |
| Certifications/Compliance | FM |
| Diameter (Metric) Outer | 29.5 cm |
| Diameter (English) Outer | 11.6 in. |
| Capacity (English) | 3 gal. |
| Color | Red |
| Height (Metric) | 31.1 cm |
| Quantity | 1 Ea. |
| Includes | Wide-mouth funnel, flame arrester, attached handle |
| For Use With (Application) | Easy collection of solvents |
| Show More |