missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Drain Cans

Catalog No. 19063245
Change view
Click to view available options
Capacity (English):
3 gal.
5 gal.
Height (English):
12.25 in.
16.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English)
19063245 5 gal. 16.75 in.
296355244 3 gal. 12.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19063245 Supplier Justrite™ Supplier No. JMC10905
Only null left

For easy collection of solvents

  • Safely collect used solvents from parts-washing equipment
  • Removable, wide-mouth funnel of plated steel catches drainage without mess or spills
  • Built-in flame arrester keeps fire from contents
  • Attached handle allows for easy transport
  • 0.75 in. (1.9cm) threaded plug allows safe disposal of waste liquids from can into a permanent receptacle
  • Optional drain can cover helps to keep out dirt (Sold separately, see 19-018-411)

Certifications

FM approved.

Specifications

Capacity (Metric) 19 L
Certifications/Compliance FM
Diameter (Metric) Outer 29.5 cm
Diameter (English) Outer 11.6 in.
Capacity (English) 5 gal.
Color Red
Height (Metric) 42.5 cm
Quantity 1 Ea.
Includes Wide-mouth funnel, flame arrester, attached handle
For Use With (Application) Easy collection of solvents
Height (English) 16.75 in.
Material Galvanized Steel
Product Type Drain Can
Show More Show Less