missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Polyethylene Document Storage Tubes

Catalog No. 191304774
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
191304774 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191304774 Supplier Justrite™ Supplier No. 23305

Convenient and secure document storage

  • Made of weather resistant polyethylene
  • With twist on lid
  • All boxes have designated space for a label
  • Pre-marked and blank labels included in label pack

Specifications

Product Type Document Storage Box
Description Tube twist on lid opening
Color Red
Material Polyethylene
Includes Label pack with 2 blank labels and labels printed SDS and instruction manual
For Use With (Application) Used to keep important papers readily available while protecting them from moisture and dirt
Certifications/Compliance OSHA
Diameter (English) Outer 3.6 in.
Diameter (Metric) Outer 9.4 cm
Height (English) 12.5 in.
Height (English) Interior 12 in.
Height (Metric) 31.8 cm
Height (Metric) Interior 30.5 cm
Show More Show Less