missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Document Storage Boxes

Catalog No. 191304773
Change view
Click to view available options
Dimensions (L x W x H):
1 x 8.6 x 12.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
191304773 1 x 8.6 x 12.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191304773 Supplier Justrite™ Supplier No. 23304

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Document Storage Box
Description Medium top opening
Color Red
Material Polyethylene
Includes Label pack with 2 blank labels and labels printed SDS and instruction manual
For Use With (Application) Used to keep important papers readily available while protecting them from moisture and dirt
Certifications/Compliance OSHA
Dimensions (L x W x H) 1 x 8.6 x 12.25 in.
Height (English) 14.5 in.
Height (English) Interior 12.25 in.
Height (Metric) 36.8 cm
Height (Metric) Interior 31.1 cm
Length (English) 2.125 in.
Length (English) Interior 1 in.
Length (Metric) 5.4 cm
Length (Metric) Interior 2.5 cm
Size (English) Lock Hole 0.4 in.
Size (Metric) Lock Hole 1 cm
Width (English) 11 in.
Width (English) Interior 8.6 in.
Width (Metric) 27.9 cm
Width (Metric) Interior 21.9 cm
Show More Show Less