missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Document Storage Boxes

Catalog No. 191304772
Change view
Click to view available options
Dimensions (L x W x H):
1.62 x 8.75 x 11.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
191304772 1.62 x 8.75 x 11.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191304772 Supplier Justrite™ Supplier No. 23303

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Document Storage Box
Description Medium top opening
Color Red
Material Polyethylene
Includes Label pack with 2 blank labels and labels printed SDS and instruction manual
For Use With (Application) Used to keep important papers readily available while protecting them from moisture and dirt
Certifications/Compliance OSHA
Dimensions (L x W x H) 1.62 x 8.75 x 11.5 in.
Height (English) 12.5 in.
Height (English) Interior 11.5 in.
Height (Metric) 31.8 cm
Height (Metric) Interior 29.2 cm
Length (English) 2.25 in.
Length (English) Interior 1.62 in.
Length (Metric) 5.7 cm
Length (Metric) Interior 4.1 cm
Width (English) 10.25 in.
Width (English) Interior 8.75 in.
Width (Metric) 26 cm
Width (Metric) Interior 22.2 cm
Show More Show Less