missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Chemcor™ Undercounter Corrosives/Acid Safety Cabinet

Description
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Undercounter style
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Certifications
FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation
Compliance
Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifications
Specifications
| Dimensions (D x W x H) Interior | 18.75 x 31.75 x 27.37 in. |
| Product Type | Undercounter storage cabinet |
| Load Bearing Capacity | 22 gal. (83 L) |
| Depth (Metric) Exterior | 55.8 cm |
| Width (Metric) Exterior | 88.9 cm |
| Weight (Metric) | 87 kg |
| No. of Shelves | 1 |
| Depth (Metric) Interior | 47.6 cm |
| Height (Metric) Exterior | 88.9 cm |
| Height (Metric) Interior | 69.5 cm |
| Show More |