missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Cease-Fire Parts

Supplier:  Justrite™ 26014

 View more versions of this product

Catalog No. 19812470


Only null left

Description

Description

Specifications

Chemical Identifiers

UL
1 Ea.
Used with either the aluminum or steel Cease Fire head
Open Head Drum
Gray
Waste receptacle
Steel

Specifications

110 L
48.9 cm
30 gal.
Powder Coated
1 Ea.
10.6 kg
Used with either the aluminum or steel Cease Fire head
Steel
UL
19.25 in.
Gray
73.7 cm
23.5 lb.
Waste receptacle
29 in.
Open Head Drum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions