missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Cease-Fire™ Head
Description
- Install easily on existing metal drums
- Aluminum construction is virtually corrosion free for easy clean-up
Certifications
FM approved
Specifications
Specifications
| Certifications/Compliance | FM, UL |
| Diameter (Metric) Outer | 38.4 cm |
| Diameter (English) Outer | 15.12 in. |
| Opening Size (English) | 5.25 in. |
| Opening Size (Metric) | 13.3 cm |
| Quantity | 1 Ea. |
| For Use With (Application) | Install easily on existing metal drums |
| For Use With (Equipment) | Cease-fire container, 12 to 15 gal. container size |
| Material | Aluminum |
| Product Type | Cease-Fire Head |