missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Cease-Fire™ Head

Catalog No. 17194C
Change view
Click to view available options
Opening Size (English):
5.25 in.
7 in.
7.8 in.
Diameter (English) Outer:
15.12 in.
19.8 in.
24 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Opening Size (English) Diameter (English) Outer
17194C 7.8 in. 24 in.
17194A 5.25 in. 15.12 in.
17194B 7 in. 19.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17194C Supplier Justrite™ Supplier No. 26555

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convert standard metal drum into fire-safe waste receptacle

  • Install easily on existing metal drums
  • Aluminum construction is virtually corrosion free for easy clean-up

Certifications

FM approved

Specifications

Certifications/Compliance FM, UL
Diameter (Metric) Outer 61 cm
Diameter (English) Outer 24 in.
Opening Size (English) 7.8 in.
Opening Size (Metric) 20 cm
Quantity 1 Ea.
For Use With (Application) Install easily on existing metal drums
For Use With (Equipment) Cease-fire container, 55 gal. container size
Material Aluminum
Product Type Cease-Fire Head