missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Cease-Fire™ Head

Catalog No. 17194A
Change view
Click to view available options
Opening Size (English):
5.25 in.
7 in.
7.8 in.
Diameter (English) Outer:
15.12 in.
19.8 in.
24 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Opening Size (English) Diameter (English) Outer
17194A 5.25 in. 15.12 in.
17194B 7 in. 19.8 in.
17194C 7.8 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
Catalog No. 17194A missing translation for 'mfr' Justrite™ missing translation for 'supplierNo' 26512

Convert standard metal drum into fire-safe waste receptacle

  • Install easily on existing metal drums
  • Aluminum construction is virtually corrosion free for easy clean-up

Certifications

FM approved

Specifications

Certifications/Compliance FM, UL
Diameter (Metric) Outer 38.4 cm
Diameter (English) Outer 15.12 in.
Opening Size (English) 5.25 in.
Opening Size (Metric) 13.3 cm
Quantity 1 Ea.
For Use With (Application) Install easily on existing metal drums
For Use With (Equipment) Cease-fire container, 12 to 15 gal. container size
Material Aluminum
Product Type Cease-Fire Head