missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Cease-Fire™ Waste Receptacle
Description
- Contoured head traps rising smoke and gas; redirects it to combustion area, cutting off oxygen supply and extinguishing flames in seconds
- Large center opening with domed rim ensures that waste will fall inside can
- Attractive brushed aluminum head is corrosion-free and easily removed for emptying
- Gray enamel drum-style can constructed of heavy-gauge steel with rust-resistant coating
Order Info
Replacement heads available separately.
Compliance
FM approved. UL listed.
Specifications
Specifications
| Capacity (Metric) | 45.4 L |
| Certifications/Compliance | FM, UL |
| Diameter (Metric) Outer | 38.4 cm |
| Diameter (English) Outer | 15.12 in. |
| Capacity (English) | 12 gal. |
| Color | Gray |
| Height (Metric) | 55.2 cm |
| Opening Size (English) | 5.25 in. |
| Opening Size (Metric) | 13.3 cm |
| Quantity | 1 Ea. |
| Show More |