missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
GREENER_CHOICE

Catalog No. 19413823
Change view
Click to view available options
Dimensions (D x W x H) Interior:
14.56 x 39.5 x 60.5 in.
30.34 x 30.75 x 60.5 in.
Load Bearing Capacity:
45 gal. (170 L)
60 gal. (227 L)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Load Bearing Capacity
19413823 14.56 x 39.5 x 60.5 in. 45 gal. (170 L)
19159883 30.34 x 30.75 x 60.5 in. 60 gal. (227 L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19413823 Supplier Justrite™ Supplier No. 894502

Justrite Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet offers safe and compliant storage options for corrosives.

  • Features double-wall construction, dual vents, grounding wire connections
  • Adjustable shelves, leakproof sills, three point self-latching doors and leveling feet
  • Acid cabinets contains polyethylene trays attached to galvanized steel shelves to resist aggressive chemicals
  • Polyethylene liner at bottom sump
  • Epoxy baked-on powder coat finish
  • Paint resists acids, bases and solvents

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 60.5 in.
Product Type Corrosives and Acids Safety Cabinet
Depth (Metric) Interior 37 cm
Height (Metric) Interior 153.7 cm
Height (Metric) Exterior 165.1 cm
Weight (Metric) 136.5 kg
Depth (Metric) Exterior 45.72 cm
Width (Metric) Exterior 109 cm
Width (Metric) Interior 100.3 cm
Load Bearing Capacity 45 gal. (170 L)
No. of Doors 2
No. of Shelves 2
Door Style Manual-close
Width (English) Interior 39.5 in.
Depth (English) Exterior 18 in.
Width (English) Exterior 43 in.
Description Liner: Polyethylene
For Use With (Application) Corrosives
Surface Coating Epoxy
Height (English) Exterior 65 in.
Color Blue
Certifications/Compliance FM, NFPA, OSHA
Height (English) Interior 60.5 in.
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
Depth (English) Interior 14.56 in.
Weight (English) 301 lb.
Material Steel (CR)
Show More Show Less