missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet

Justrite Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet offers safe and compliant storage options for corrosives.
Supplier: Justrite™ 896002
Description
- Features double-wall construction, dual vents, grounding wire connections
- Adjustable shelves, leakproof sills, three point self-latching doors and leveling feet
- Acid cabinets contains polyethylene trays attached to galvanized steel shelves to resist aggressive chemicals
- Polyethylene liner at bottom sump
- Epoxy baked-on powder coat finish
- Paint resists acids, bases and solvents
Certifications
FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation
Compliance
FM Approved and complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Chemical Identifiers
| FM, NFPA, OSHA | |
| Blue | |
| Steel (CR) | |
| Manual-close | |
| 60.5 in. | |
| 153.7 cm | |
| 2 | |
| Epoxy |
| Liner: Polyethylene | |
| 65 in. | |
| Corrosives and Acids Safety Cabinet | |
| Corrosives | |
| 165.1 cm | |
| Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner | |
| 2 |
Specifications
| 30.34 x 30.75 x 60.5 in. | |
| 86.4 cm | |
| 77.1 cm | |
| 166.9 kg | |
| 2 | |
| 153.7 cm | |
| Epoxy | |
| Steel (CR) | |
| 34 in. | |
| FM, NFPA, OSHA | |
| 30.75 in. | |
| 65 in. | |
| 30.34 in. | |
| Liner: Polyethylene |
| Corrosives and Acids Safety Cabinet | |
| 78 cm | |
| 165.1 cm | |
| 2 | |
| 86.36 cm | |
| 60 gal. (227 L) | |
| Manual-close | |
| 368 lb. | |
| Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner | |
| Corrosives | |
| Blue | |
| 60.5 in. | |
| 34 in. |