missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet

Catalog No. 296359890
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
296359890 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

These cabinets are not recommended for storage of phenol, nitric acid or sulfuric acid.

Catalog No. 296359890 Supplier Justrite™ Supplier No. 890402

These cabinets are not recommended for storage of phenol, nitric acid or sulfuric acid.

Justrite Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet's smaller size fits nearly anywhere to meet your storage needs.

Justrite Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet's smaller size fits nearly anywhere to meet your storage needs.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • ChemCor™ liner interior

Compliance

Compliance: Retains FM Approval & Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code. Only NFPA/OSHA for 19159712/19413871.

Specifications

Product Type Corrosives and Acids Safety Cabinet (Countertop)
No. of Doors 1
No. of Shelves 1
Load Bearing Capacity 4 gal. (15 L)
Width (Metric) Exterior 43.2 cm
Weight (Metric) 29 kg
Height (Metric) Exterior 55.9 cm
Depth (Metric) Exterior 43.2 cm
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
Depth (English) Interior 17 in.
Certifications/Compliance NFPA, OSHA
For Use With (Application) Flammables
Description 18-gauge double-walled steel
Weight (English) 63 lb.
Color Blue
Width (English) Exterior 17 in.
Surface Coating Epoxy
Material Steel
Height (English) Exterior 22 in.
Depth (English) Exterior 17 in.
Door Style Manual-close
Show More Show Less