missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Antistatic Wires with End Connectors

Catalog No. 1798590A
Change view
Click to view available options
Includes:
C Clamp, Alligator Clip
End Connectors
Insulated Wire, C Clamp, Alligator Clip
Material:
Copper, Polyurethane
Zinc, Steel
Length (Metric):
91.44 cm
304.8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Material Length (Metric)
1798590A End Connectors Zinc, Steel 304.8 cm
1798590B End Connectors Copper, Polyurethane 304.8 cm
1798590F C Clamp, Alligator Clip Zinc, Steel 91.44 cm
1798590H Insulated Wire, C Clamp, Alligator Clip Zinc, Steel 91.44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1798590A Supplier Justrite™ Supplier No. 08496

Prevent ignition by sparks resulting from movement of flammable liquids

Choose from flexible or insulated wire.

  • Flexible wire constructed of multistrand aircraft cable encased in zinc-coated steel
  • Insulated wire constructed of multistrand copper wire with black polyurethane electricity-resistant coating
  • Standard grounding wire lengths are 3 and 10 ft. (1 and 3m); when longer lengths are needed, use several wires with 0.25 in. terminal ends (Cat. Nos. 17-985-90G or 17-985-90J) bolted together

Compliance

Comply with OSHA standards and local safety codes requiring grounded containers during the transfer of liquids and drums connected to an earth ground.

†Coiled.

Specifications

Product Type Wire
Material Zinc, Steel
Includes End Connectors
Length (English) 120 in.
Length (Metric) 304.8 cm