missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justman Brush Carboy Brush
Brush swivels for cleaning bottoms and corners with ease
Supplier: Justman Brush JUS1770
Description
- Great for cleaning the upper inside shoulder of carboys, balloon and Florence flasks
- Angled brush head
- Wooden handle
- Black nylon bristles
- Overall length: 22 in.
- Brush length: 8 in.
- Brush diameter: 2 in.
Specifications
| Carboy Brush | |
| Wood | |
| For cleaning carboys | |
| 8 in. |
| Nylon, Camel Hair | |
| Black | |
| 22 in. | |
| 20.3 cm |