missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Steel Shelf for 30- and 90-Minute EN Cabinets

Catalog No. 19414055
Change view
Click to view available options
For Use With (Equipment):
45 gal. EN Cabinets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19414055 45 gal. EN Cabinets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19414055 Supplier Justrite™ Supplier No. 22631

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Customize cabinet storage capacity by adding additional shelves

  • Powder-coated steel shelves
  • Hold up to 75kg (165 lb.)
  • Adjust on 32mm (1.25 in.) increments for versatile storage
  • Shelves with 30mm (1 in.) high ledge help prevent small containers from sliding off
  • Fit 30- and 90-minute, 114L (30 gal.) EN cabinets
  • Light gray

Specifications

For Use With (Equipment) 45 gal. EN Cabinets
Surface Coating Powder-coated
Color Light Gray
Material Steel
Load Bearing Capacity 75 kg