missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience JumboMix 3500
Description
The JumboMix 3500 efficiently blends any type of sample up to 375 g for optimal microbial extraction. It is equipped with a patented system of adjustable paddles to adapt itself to any sample. It is also great for sample pooling. The multifunction screen enables easy control of the blending parameters.
- Optimal blending volume: 200 to 3750 mL
- Variable speed: 1.5, 3, 4.5, or 6 strokes/second
- Variable blending time: 1 second, 1 hour, or non-stop/count-down
- Click and Clean™ click-on paddles
The JumboMix 3500 P CC comes equipped with a solid stainless steel door, and the JumboMix W CC features a window in the door for easy viewing.
Specifications
Specifications
| Product Type | Paddle Blender |
| Voltage | 100/240 V |
| Capacity (Metric) | 3500 mL |
| Length (English) Shaft | 21 in. |
| Material | Stainless Steel |
| Model | JumboMix 3500 P CC |