missing translation for 'onlineSavingsMsg'
Learn More

Interscience JumboMix 3500

Catalog No. 16949070
Change view
Click to view available options
Model:
JumboMix 3500 P CC
JumboMix 3500 W CC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
16949070 JumboMix 3500 W CC
16948972 JumboMix 3500 P CC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16949070 Supplier Interscience Supplier No. 032230

missing translation for 'validMainframeMsg'

The JumboMix 3500 efficiently blends any type of sample up to 375 g without risk of cross-contamination.

The JumboMix 3500 efficiently blends any type of sample up to 375 g for optimal microbial extraction. It is equipped with a patented system of adjustable paddles to adapt itself to any sample. It is also great for sample pooling. The multifunction screen enables easy control of the blending parameters.

  • Optimal blending volume: 200 to 3750 mL
  • Variable speed: 1.5, 3, 4.5, or 6 strokes/second
  • Variable blending time: 1 second, 1 hour, or non-stop/count-down
  • Click and Clean™ click-on paddles

The JumboMix 3500 P CC comes equipped with a solid stainless steel door, and the JumboMix W CC features a window in the door for easy viewing.

Specifications

Product Type Paddle Blender
Voltage 100/240 V
Capacity (Metric) 3500 mL
Length (English) Shaft 21 in.
Material Stainless Steel
Model JumboMix 3500 W CC