missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BlueMed JAZZ Shoe Covers
BleuMed JAZZ shoe covers offer advanced anti-skid, water resistance and a resistant fabric for added foot barrier
Supplier: BlueMed SHS1601CB
Description
- Avanced Anti-Skid Properties
- Strong fabric for added protection
- Available in Universal and XL Sizes
Specifications
| Universal | |
| Yes | |
| Single-use | |
| Elastic Ankle | |
| Ultrasonically welded | |
| 300 units/case | |
| 16.93 in. | |
| 6.69 in. | |
| 70 gsm | |
| Shoe Covers |
| Polypropylene, Polyethylene | |
| Navy | |
| Non-sterile | |
| Anti-skid | |
| PPE | |
| Dispenser Boxes | |
| 43 cm | |
| 17 cm | |
| Liquid |