missing translation for 'onlineSavingsMsg'
Learn More

BlueMed JAZZ Shoe Covers

Catalog No. 18009128
Change view
Click to view available options
Size:
Universal
X-Large
Packaging Type:
Bags
Dispenser Boxes
Packaging Quantity:
240 units/case
300 units/case
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type Packaging Quantity
18009128 Universal Bags 300 units/case
18009129 Universal Dispenser Boxes 300 units/case
18009130 X-Large Bags 240 units/case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18009128 Supplier BlueMed Supplier No. SHS1601C
Edge

missing translation for 'validMainframeMsg'

BleuMed JAZZ shoe covers offer advanced anti-skid, water resistance and a resistant fabric for added foot barrier

  • Avanced Anti-Skid Properties
  • Strong fabric for added protection
  • Available in Universal and XL Sizes

Specifications

Size Universal
Material Polypropylene, Polyethylene
Latex Free Yes
Color Navy
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Anti-skid
Seam Type Ultrasonically welded
For Use With (Application) PPE
Packaging Quantity 300 units/case
Packaging Type Bags
Length (English) 16.93 in.
Length (Metric) 43 cm
Height (English) 6.69 in.
Height (Metric) 17 cm
Weight (Metric) 70 gsm
Resistance Liquid
Product Type Controlled Environments Shoe Covers
Show More Show Less