missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Jar Forceps Stainless Steel Serrated

Catalog No. 13820077
Change view
Click to view available options
Length (Metric):
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13820077 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13820077 Supplier Fisherbrand™ Supplier No. 10401178

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specimen forceps are ergonomically designed for safely and efficiently removing specimens from deep jars or bottles.

Specimen forceps are ergonomically designed for safely and efficiently removing specimens from deep jars or bottles. Durable specimen forceps are built to withstand years of regular use.

  • Stainless steel construction
  • Serrated tips
  • Easy to use

Available in variety of sizes, jaw-types and curvatures

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Autoclavable Autoclavable
Color Silver
Material Stainless Steel
For Use With (Application) Long reach, grasping applications
Latex Free Yes
Quantity 1
Size 12 in.
Teeth Count Serrated
Length (English) 12 in.
Length (Metric) 300 mm
Weight (English) 18 oz.
Weight (Metric) 510 g
Electrical Requirements No
Show More Show Less