missing translation for 'onlineSavingsMsg'
Learn More

Jaece Industries Identi-plug™ Plastic Foam Stoppers

Catalog No. 1412740E
Change view
Click to view available options
Diameter (Metric) Inner:
1.3 cm
2 cm
3.4 cm
4.5 cm
5 cm
6.5 cm
7.5 cm
Length (Metric):
3.5 cm
4.44 cm
5.63 cm
8.89 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
1412740E 4.5 cm 4.44 cm
1412740D 3.4 cm 4.44 cm
1412740A 1.3 cm 3.5 cm
1412740F 5 cm 5.63 cm
1412740B 2 cm 3.5 cm
1412740G 6.5 cm 4.44 cm
1412741 7.5 cm 4.44 cm
1412742 6.5 cm 8.89 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 1412740E Supplier Jaece Industries Supplier No. L800 D
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For test tubes and flasks

 

  • Easily compressed to form a snug-fitting stopper
  • When removed from container, they spring back to original shape

 

 

  • Permit air exchange and can be used over a wide range of temperatures; ideal for use with drosophilia vials
  • Withstand constant use and sterilization
  • Autoclavable and chemically resistant
  • PPI (pores per inch): 50

 

Specifications

Autoclavable Autoclavable
Product Type Plug Stopper
Diameter (Metric) Inner 4.5 cm
Material Plastic Foam
Sterility Sterile
Length (Metric) 4.44 cm
Color White
For Use With (Equipment) For 3.5 to 4.5cm test tubes and flasks openings