missing translation for 'onlineSavingsMsg'
Learn More

JAC Medical Mini Tray Unit

Supplier:  JAC Medical JAC60

Catalog No. 22-038-4593

Only null left
Explore available promotions

Includes: 11-Well test tube rack, two mini utility boxes, small waste holder with two 8 oz. containers

Description

Description

  • Mint green
  • Interior L x W x D: 9 × 6.5 × 2 in. (22.9 × 16.5 × 5.2cm)

Specifications

Specifications

11-well Test tube rack, two mini utility boxes, small waste holder with two 8 oz. containers
6.4 in.
6.4 x 9 x 2 in. (16.5 x 22.9 x 5.08cm)
Small
22.9cm
Polystyrene
9 in.
Phlebotomy Tray
5.08cm
Green
2 in.
16.5cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions