missing translation for 'onlineSavingsMsg'
Learn More

JAC Medical JAC-Advance Midsize Phlebotomy Tray Units

For medium to small volume blood draws

Specifications

Autoclavable Autoclavable
Color Blue
Material Polypropylene
Product Type Phlebotomy Tray Unit
Height (English) Handle 6 in.
View More Specs

Products 2
Catalog Number Mfr. No. Holds Price Quantity  
Catalog Number Mfr. No. Holds Price Quantity  
22-038451
View Documents
JAC Medical
JAC202
40+ tubes for blood draw N/A
Only null left
 
22-038454
View Documents
JAC Medical
JAC200
26+ tubes for blood draw N/A
Only null left
 
Description

Description

  • With autoclavable polypropylene handle and lid
  • L x W x H: 16 × 9 × 4 in. (40.6 × 22.9 × 10.2cm)

Midsize Tray Unit for 40+ tubes (Cat. No. 22-038-451)

  • Four mini utility boxes
  • Two accessory boxes
  • Supply box
  • Glove holder
  • Isolation box with Utility box and Mini utility box for 40+ tubes
  • Pen holder
  • Clipboard
Midsize Tray Unit for 26+ tubes (Cat. No. 22-038-454)
  • Mini utility box
  • Two needle holders
  • Two accessory boxes
  • Supply box
  • Glove holder
  • Isolation box with supply organizer for 26+ tubes
  • Pen holder
  • Clipboard

Specifications

Specifications

Autoclavable
Polypropylene
6 in.
Medium
Blue
Phlebotomy Tray Unit
15.24cm
Videos
SDS
Documents

Documents