missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JAC Medical JAC-Advance Large Isolation Tray Unit
With latched, covered isolation boxes for safely enclosing specimens and supplies
Supplier: JAC Medical JAC105
Comprend: Two supply organizer boxes, packet holder, pen holder, clipboard, lid
Description
- Tray contents are almost entirely enclosed
- Three isolation boxes with sliding cover and latch
- Modular design allows ”trade-out” of contents without moving entire tray
- Handle is autoclavable polypropylene
- Enclosed contents safely transported from bedside to laboratory
- L x W x H: 17.375 × 11.625 × 4 in. (44.1 × 29.5 × 10.2cm)
Spécifications
| Two supply organizer boxes, packet holder, pen holder, clipboard, lid | |
| Phlebotomy Tray Unit | |
| 6 in. | |
| Polypropylene | |
| Autoclavable |
| 17.3 x 11.6 x 4 in. (43.9 x 29.4 x 10.16cm) | |
| Large | |
| 15.24cm | |
| For drawing medium and large volume of tubes (40+) |