missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JAC Medical Glove Holder
For JAC Medical phlebotomy trays
Supplier: JAC Medical JAC78G
Includes: Lid
Description
- Made of blue autoclavable polypropylene
- Lid has dispenser top
- Dispenses approximately 17 pairs of gloves, depending on glove size
- Smooth interior prevents snags
- Frees up space in your lab coat pockets
- Autoclavable bright blue polypropylene
- L x W x H: 3 × 3.25 × 4.375 in. (7.6 × 8.3 × 11.1cm)
Specifications
| 3 in. | |
| 3 x 3.25 x 4.3 in. (7.6 x 8.2 x 10.9cm) | |
| Bright Blue | |
| Polypropylene | |
| 3.25 in. | |
| For phlebotomy tray | |
| 7.6cm |
| Glove Holder | |
| 10.9cm | |
| 4.3 in. | |
| Lid dispenser with oval hole | |
| 8.2cm | |
| Autoclavable |