missing translation for 'onlineSavingsMsg'
Learn More

JAC Medical JAC-Excel Mini Phlebotomy Tray Units

For small volume blood draws, 11+ or 20+ tubes

Specifications

Autoclavable Autoclavable
Color Blue
Material Polypropylene
Product Type Phlebotomy Tray Unit
Height (English) Handle 8.25 in.
View More Specs

Products 3
Catalog Number Mfr. No. Holds Price Quantity  
Catalog Number Mfr. No. Holds Price Quantity  
22-038458
View Documents
JAC Medical
JAC500
11+ tubes, sml, for blood draw N/A
Only null left
 
22-038450
View Documents
JAC Medical
JAC500H
11+ tubes, med, for blood draw N/A
Only null left
 
22-038-452
View Documents
JAC Medical
JAC502H
20+ tubes, med, for blood draw N/A
Only null left
 
Description

Description

  • Blue, autoclavable polypropylene, with or without overhead handle
  • Interior L x W x D: 10.56 × 7.81 × 3 in. (25.4 x 17.8 x 7.6cm)

Mini Tray Unit for 11+ Tube

  • 11-Well test tube rack
  • Two mini utility boxes
  • Snap-lid supply box
  • Supply organizer
  • Pen holder
  • Clipboard
Mini Tray Unit for 20+ Tube
  • 20-Well chemistry test tube rack for 16mm tubes
  • Utility box
  • Snap-lid supply box
  • Supply organizer
  • Pen holder
  • Clipboard

Order Info

Handle also available separately (Cat. No. 22-038-434).

Specifications

Specifications

Autoclavable
Polypropylene
8.25 in.
Small
0.9kg
Blue
Phlebotomy Tray Unit
20.95cm
2 lb.
Videos
SDS
Documents

Documents