missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JAC Medical JAC-Excel Midsize Phlebotomy Tray Units
For medium to small volume blood draws
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | Blue |
| Material | Polypropylene |
| Product Type | Phlebotomy Tray Unit |
| For Use With (Application) | For medium to small volume Blood draws |
Description
- Blue, autoclavable polypropylene with overhead handle
- 15 × 10.625 × 3 in. (38.1 × 27 × 7.6cm)
Midsize Tray Unit for 42+ Tubes (Cat. No. 22-038-446)
- Supply organizer
- Packet holder
- Glove holder
- Isolation box w/supply organizer for 42+ Vac tubes
- Pen holder
- Clipboard
- 26-Well test tube rack
- Slipholder
- Two mini utility boxes
- Two utility boxes
- Packet holder
- Glove holder
- Isolation box
- Pen holder
- Clipboard
Specifications
| Autoclavable | |
| Polypropylene | |
| For medium to small volume Blood draws | |
| 20.95cm |
| Blue | |
| Phlebotomy Tray Unit | |
| 8.25 in. | |
| Medium |