missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ J50 Series Printer Ink - Magenta
Description
- Combination of the four CMYK ink cartridges produces 16 million color possibilities
- Ink volume can allow for the printing of thousands of labels before the ink runs out depending on size and ink coverage of the label
- Four separate ink cartridges allow the usage of all of the ink in each cartridge and individual replacement as needed
- Ink cartridge replacement is simple and efficient in less than 10 seconds
Specifications
Specifications
| Product Type | Printer Kit |
| Color | Magenta |
| Display Type | None |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Inkjet |
| Width (English) | 4 in. |
| Height (English) | 2.25 in. |
| Depth (English) | 0.94 in. |
| Dimensions (L x W) | 2.25 x 4 x 0.94 in. |
| Show More |