missing translation for 'onlineSavingsMsg'
Learn More

Brady™ J50 Series Printer Ink - Cyan

Catalog No. 19199921
Change view
Click to view available options
Color:
Cyan
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19199921 Cyan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19199921 Supplier Brady™ Supplier No. J50CY

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large J50 series ink cartridges reduce the amount of changeovers or replacements needed. Each color cartridge is separate to optimize ink and allow individual replacement.

  • Combination of the four CMYK ink cartridges produces 16 million color possibilities
  • Ink volume can allow for the printing of thousands of labels before the ink runs out depending on size and ink coverage of the label
  • Four separate ink cartridges allow the usage of all of the ink in each cartridge and individual replacement as needed
  • Ink cartridge replacement is simple and efficient in less than 10 seconds

Specifications

Product Type Printer Kit
Color Cyan
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Inkjet
Width (English) 4 in.
Height (English) 2.25 in.
Depth (English) 0.94 in.
Dimensions (L x W) 2.25 x 4 x 0.94 in.
Dimensions (L x W x H) 0.94 x 4 x 2.25 in.
Autoclavable Not Autoclavable
Description Ink
Format Ink
Shape Rectangle
Quantity 1 Ea.
Show More Show Less