missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Nylon MicroSwabs™

Catalog No. 19034985
Change view
Click to view available options
Length (Metric):
168.0 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19034985 168.0 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19034985 Supplier Texwipe™ Supplier No. TX730

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Texwipe’s Precision Nylon Cleanroom Swab is made from a 0.9 mm diameter tip constructed of bundled nylon filaments in a tube crimped into a 100% polypropylene handle. The filaments form a mini brush at the very tip.

  • Bundled filaments pick up solvent through capillary action
  • Long, thin filaments reach into narrow channels, corners, edges for cleaning particles and removing excess solvent
  • 100% virgin polypropylene handle
  • Crimped construction eliminates the risk of adhesive contamination
  • Lot coded for traceability and quality control
  • Specifications

    Length (English) 6.614 in.
    For Use With (Application) Gentle Picking of Stubborn Stuck-on Contaminants; Pinpoint Application of Solvents, Adhesives and Lubricants; Cleaning of Grooves, Tracks, Slots and Other Small Spaces; Removing Excess Solvent in Confined Spaces; Wire Manipulation
    Product Type Swab
    Length (English) Head 0.610 in.
    Length (Metric) 168.0 mm
    Length (English) Handle 6.004 in.
    Length (Metric) Handle 152.5 mm
    Length (Metric) Head 15.5 mm
    Width (English) Head 0.031 in.
    Width (Metric) Head 0.8 mm
    Packaging 50 swabs/box; 10 Boxes/case; 500 swabs total/case
    Handle Material Polypropylene
    Tip Style Bundled nylon fibers
    Tip Material Nylon
    Show More Show Less