missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Cleanroom Mats
Features antimicrobial agent to prevent bacterial growth
Supplier: Texwipe™ AMA184681B
Description
- Adhesive mats and frames for cleanrooms and critical areas
- Polyethylene (mats) and polystyrene (frames) construction
- Grabs and retains particulates from foot and wheelborne contaminants
- Removable, adhesive-coated polyethylene sheet traps particles and prevents transfer
- Numbered tabs to simplify inventory and replacement
Chemical Identifiers
| Polyethylene, Polystyrene | |
| Cleanroom Mat | |
| Contamination control |
Specifications
| 46 in. | |
| 45.72 cm | |
| 1.17 m | |
| Blue | |
| Polyethylene, Polystyrene |
| 18 in. | |
| Cleanroom Mat | |
| Contamination control | |
| 18 x 46 in. | |
| 30 Sheets/Mat |