missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Werfen Tenderfoot™ Incision Devices, White
Tenderfoot uses the SoftSweep Incision Method where the blade makes a gentle, sweeping arc in the heel above the nerve fibers to minimize any discomfort for the baby.
Supplier: Werfen TF1000I
Description
- No need for heel warmers, repeat sampling, and excessive squeezing of the heel
- Safe, easy to use, and virtually pain free with less bruising as compared with traditional lancet devices
- Blade permanently retracts back into the device, eliminating any chance of an accidental stick and creates a high-quality incision resulting in a sample free of tissue contamination
- Available in four different incision depths: micro-preemie, preemie, newborn, and toddler
Chemical Identifiers
| Heel Incision Device |
Specifications
| Newborn: birth up to 3 to 6 months | |
| 1mm | |
| 1000 Case | |
| 0.098 in. |
| Pink /blue | |
| 0.039 in. | |
| Heel Incision Device | |
| 2.5mm |