missing translation for 'onlineSavingsMsg'
Learn More

Werfen Tenderfoot™ Incision Devices, White

Catalog No. 22000106
Change view
Click to view available options
For Use With (Application):
Micro-preemie
Newborn: birth up to 3 to 6 months
Preemie: low birth weight
Depth (Metric):
0.65mm
0.85mm
1mm
Length (Metric):
1.4mm
1.75mm
2.5mm
Quantity:
1000 Case
200 Pack
50 Pack
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Depth (Metric) Length (Metric) Quantity
22000106 Preemie: low birth weight 0.85mm 1.75mm 50 Pack
22000109 Newborn: birth up to 3 to 6 months 1mm 2.5mm 50 Pack
22000110 Newborn: birth up to 3 to 6 months 1mm 2.5mm 200 Pack
22000111 Newborn: birth up to 3 to 6 months 1mm 2.5mm 1000 Case
22000113 Micro-preemie 0.65mm 1.4mm 50 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22000106 Supplier Werfen Supplier No. TFP50I

Tenderfoot uses the SoftSweep Incision Method where the blade makes a gentle, sweeping arc in the heel above the nerve fibers to minimize any discomfort for the baby.

  • No need for heel warmers, repeat sampling, and excessive squeezing of the heel
  • Safe, easy to use, and virtually pain free with less bruising as compared with traditional lancet devices
  • Blade permanently retracts back into the device, eliminating any chance of an accidental stick and creates a high-quality incision resulting in a sample free of tissue contamination
  • Available in four different incision depths: micro-preemie, preemie, newborn, and toddler

Specifications

For Use With (Application) Preemie: low birth weight
Quantity 50 Pack
Length (Metric) 1.75mm
Depth (English) 0.033 in.
Length (English) 0.068 in.
Depth (Metric) 0.85mm
Product Type Heel Incision Device
Color White