missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer

Catalog No. IUE386FARK
Change view
Click to view available options
Model:
300 box
600 box
Voltage:
115 V
208 V
Backup Systems:
CO2 Backup
Not Available
Includes:
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Backup Systems Includes
IUE386FARK 300 box 115 V Not Available
IUE386FDRK 300 box 208 V Not Available
IUE686FARCO 600 box 115 V CO2 Backup
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. IUE386FARK Supplier Fisherbrand™ Supplier No. IUE30086FARK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Isotemp Ultra Low Temperature Freezers combine reliability and performance with cost effective operation and innovative features. Built using an advanced technology platform, refrigeration, microprocessor controls and high quality construction

Features:

  • Minimal temperature variation and fast door opening recovery
  • Quiet operation
  • Low energy and HVAC costs
  • Envronmentally friendly - utilizes green refrigerants and water blown foam that are SNAP compliant

Warranty

2 years parts and labor + additional 3 yrs. compressor parts.

Specifications

Capacity (English) 14.9 cu. ft.
Capacity (Metric) 422 L
Temperature Range -86°C to -50°C
No. of Doors 5 (Inner)
Shelves 2 Shelves of Racks
Style Upright
Includes
Warranty 2 years parts and labor + additional 3 yrs. compressor parts
Model 300 box
Monitoring Options Audible and Visual High and Low Temperature Alarms
Backup Systems Not Available
Voltage 115 V
Compressor 2-stage
Show More Show Less

For research only