missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer

Catalog No. IUE30086FD
Change view
Click to view available options
Capacity (English):
14.9 cu. ft.
Model:
IUE30086FA
IUE30086FD
Voltage:
115 V
208 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Model Voltage
IUE30086FD 14.9 cu. ft. IUE30086FD 208 V
IUE30086FA 14.9 cu. ft. IUE30086FA 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. IUE30086FD Supplier Fisherbrand™ Supplier No. IUE30086FD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.

Description
Fisher Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.

Performance

  • Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
  • Designed for quick recovery after door openings to maximize sample protection
  • Only 53dBA sound output enables the units to be utilized in the lab

User Friendly

  • Touch screen information center is simple and easy to use.
  • Security features include alarm settings and padlock compatible doors
  • Compatible with most racking systems

Sustainability

  • Manufactured in award winning zero-waste to landfill facility
  • Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards

Warranty

  • Two years parts and labor, additional 2 years compressor parts only

Footnotes: (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file

Warranty

2 years parts and labor + additional 2 yrs. compressor parts

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 14.9 cu. ft.
Capacity (Metric) 422 L
Temperature Range -50°C to -86°C
Temperature Sensor RTD Probe
Temperature Stability 5.9°C
No. of Doors 5 (Inner)
Cabinet Material Cold-rolled Steel
Insulation Vacuum, Foam
Interior Painted Steel
Exterior Finish Painted Steel
Shelves 4 Adjustable
Style Upright
Display Capacitive Touch
Casters 4
Color Gray
Condenser Type Air Cooled
For Use With (Application) Long term storage
Typical Lifetime 10 yrs
Warranty

US: 2 years parts and labor + additional 2 years compressor parts

CA: 5 year standard warranty

Defrost Manual
Min. Clearance 6 in.
Model IUE30086FD
Dimensions (DxWxH) Exterior 97.7 x 58.4 x 198.1 cm (38.46 x 22.99 x 77.99 in.)
Depth (English) Exterior 38.46 in.
Depth (Metric) Exterior 97.7 cm
Height (English) Exterior 77.99 in.
Height (Metric) Exterior 198.1 cm
Width (English) Exterior 22.99 in.
Width (Metric) Exterior 58.4 cm
Monitoring Options Audible and Visual High and Low Temperature Alarms
Setpoint Security Yes
Amperage 5.6 A
Breaker Yes
Plug Type NEMA 6-15 P
Voltage 208 V
Electrical Requirements 208 V 60 Hz
Frequency 60 Hz
Energy Usage 9.6 Kwhr/day
Compressor 2-stage
Refrigerant R290 / R170+R290 Mix
Holds 2 in. Boxes (300)
Show More Show Less