missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Shaking Water Baths

Catalog No. FSSWB27
Change view
Click to view available options
Capacity (Metric):
15 L
27 L
Model:
Isotemp SWB 15
Isotemp SWB 27
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
FSSWB27 27 L Isotemp SWB 27
FSSWB15 15 L Isotemp SWB 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FSSWB27 Supplier Fisherbrand™ Supplier No. FSSWB27
  • ONLINE EXCLUSIVE PRICE
    $12,738.52
    $5,304.54 / Each

    Save $7,433.98

    58.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With a capacity up to 27 liters (7 gallons) shaking water baths have intuitive digital control and are easy-to-use.

With a capacity up to 27 liters (7 gallons) Fisher Scientific™ Isotemp™ shaking water baths have intuitive digital control and are easy-to-use. These versatile shaking water baths can be used across a wide array of applications from life science and QA/QC. Count on the latest in technology, features and options to deliver the ideal combination of performance, ease of use, and reliability.

  • Easily clean and maintain bath with coil-free design
  • Optimize scheduling with timers
  • Help prevent bath overheating and damage with low-fluid protection
  • Conveniently save commonly used settings with temperature and shaking speed presets
  • New audible alarms
  • Easily operate and monitor with icon-based graphical display
  • Accommodate taller labware with new hinged lid and extended height
  • Features next-generation shaker motor and pump
ALERT: This unit has an N5-20 plug type (not N5-15). It requires a 20A receptacle.

Specifications

Chamber Material 304 Stainless Steel
Controller Type Digital
Capacity (Metric) 27 L
Certifications/Compliance UL, CE, FDA Class I
Temperature Range Ambient +5° to 100°C
Type Shaking Bath
Display Monochrome LCD
Heating Capacity 1500 w
Includes Stainless Steel Gable Cover, Shaking Tray
Material Epoxy Powder-coated Cold Rolled Steel
Model Isotemp SWB 27
Plug Type N5-20. (Requires a 20A receptacle.)
Temperature Presets 3
Temperature Stability ±0.1°C
Temperature Uniformity ±0.05°C
Dimensions (L x W x H) 15.5 x 36.9 x 9.8 in. (394 x 938 x 249 mm)
Electrical Requirements 100/115 V 200/230 V 50/60 Hz
Amperage 11.2-13.1 / 5.4-6.3 (120V/230V)
Show More Show Less