missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp Series General Purpose Ultra-Low Freezers

Isotemp™ ULT Freezers combine reliability and performance with cost-effective operation and innovative features.
Supplier: Fisherbrand™ ISO60086GD
Description
- Isotemp™ Ultra-Low-Temperature Freezers combine reliability and performance with cost-effective operation and innovative features.
- They are built using an advanced technology platform, refrigeration, microprocessor controls, and high-quality construction.
- Performance
- Maximum temperature recovery: Reduced/low peak temperature variation and fast open-door recovery
- More comfortable lab environment: Low noise levels (like your refrigerator at home2)
- Operational efficiency: Lower energy consumption and HVAC costs
- User Friendly
- Single-handed door operation
- Five inner compartments (with doors)
- Large temperature display with touch control
- Centralized settings and controls with battery backup
- Alarms, security passcode, and padlock-compatible doors
- Easy access to the filter/grill assembly (cleaning and maintenance)
- Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural, green hydrocarbon refrigerants improve performance and increase reliability with low GWP and zero ODP
- Environmentally friendly: Water-blown foam insulation; compliant with EPA SNAP and EU F-Gas regulations
- Additional features
- Standard RS-485, 4-20mA analog outputs and dry contacts included
- Battery backup for control panel (power interruptions)
- Four capacities; Universal voltage
- No setup required
- Warranty
- Five years parts and labor
Chemical Identifiers
| ULT Freezer | |
| Outer (1), Inner (5) | |
| Scratch-resistant Painted Steel | |
| Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant) | |
| 4 Adjustable | |
| Upright | |
| 4 All-Direction Casters with Locks | |
| ISO Series | |
| Manual | |
| Audible and Visual High and Low Temperature Alarms | |
| Passcode Access Control | |
| 100/230 V | |
| Single | |
| ±10% | |
| R290 (1st stage), R170 + R290 mix (2nd stage) |
| -50°C to -86°C | |
| 1 | |
| Cold-rolled Steel | |
| Painted Cold Rolled Steel | |
| cULus, CE, ENERGYSTAR, EPA SNAP | |
| 7-segment Display with Capacitive Touch Screen Buttons | |
| 2 Rear Access Ports | |
| Warranty varies by country, please contact us for details | |
| Not Available | |
| Standard Key Lock, Padlock Loop, Setpoint and Settings Security | |
| Optional CO2 or LN2, field install | |
| 100/230 V, 50/60 Hz | |
| ENERGY STAR | |
| Variable Speed |
Specifications
| ULT Freezer | |
| 815 L | |
| Outer (1), Inner (5) | |
| Scratch-resistant Painted Steel | |
| Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant) | |
| 4 Adjustable | |
| Upright | |
| 4 All-Direction Casters with Locks | |
| ISO Series | |
| Manual | |
| 37.2 x 39.6 x 78 in. (94.4 x 100.6 x 198.1 cm) | |
| Audible and Visual High and Low Temperature Alarms | |
| Passcode Access Control | |
| 4.1 A | |
| 100/230 V | |
| Single | |
| ±10% | |
| Variable Speed | |
| 24 |
| 28.8 cu. ft. | |
| -50°C to -86°C | |
| 1 | |
| Cold-rolled Steel | |
| Painted Cold Rolled Steel | |
| cULus, CE, ENERGYSTAR, EPA SNAP | |
| 7-segment Display with Capacitive Touch Screen Buttons | |
| 2 Rear Access Ports | |
| Warranty varies by country, please contact us for details | |
| Not Available | |
| 28.3 x 34.4 x 51.2 in. (71.9 x 87.4 x 130.0 cm) | |
| Standard Key Lock, Padlock Loop, Setpoint and Settings Security | |
| Optional CO2 or LN2, field install | |
| NEMA 6-15 P | |
| 100/230 V, 50/60 Hz | |
| ENERGY STAR | |
| 60,000 x 2 mL | |
| R290 (1st stage), R170 + R290 mix (2nd stage) |