missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp IUE Series Chest ULT Freezer

Catalog No. 13762407
Change view
Click to view available options
Capacity (English):
13 cu. ft.
20 cu. ft.
3 cu. ft.
Voltage:
208/230 V
115 V
Model:
Isotemp
IUEC06386FA
IUEC06386LA
IUEC25286FA
IUEC25286FD
IUEC25286LA
IUEC25286LD
IUEC39686FA
IUEC39686FD
IUEC39686LA
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Voltage Model
13762407 20 cu. ft. 115 V IUEC39686LA
13762399 3 cu. ft. 115 V IUEC06386FA
13762400 3 cu. ft. 115 V IUEC06386LA
13762401 13 cu. ft. 115 V IUEC25286FA
13762402 13 cu. ft. 208/230 V IUEC25286FD
13762403 13 cu. ft. 115 V IUEC25286LA
13762404 13 cu. ft. 208/230 V IUEC25286LD
13762405 20 cu. ft. 115 V IUEC39686FA
13762406 20 cu. ft. 208/230 V IUEC39686FD
13762408 20 cu. ft. 208/230 V Isotemp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 13762407 Supplier Fisherbrand™ Supplier No. IUEC39686LA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand IUE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The IDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in display
  • Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™; and Nunc™ CryoBank™ tubes
  • Security features including alarm settings and key-lock door
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency Significant New Alternatives Policy (SNAP), the European Union F-Gas and other sustainability standards

Specifications

Type Class II Medical Device ULT Freezer
Capacity (English) 20 cu. ft.
Capacity (Metric) 566 L
Temperature Range -50°C to -86°C
Door Style Horizontal Solid
No. of Doors 1
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Exterior Finish Painted Steel
Certifications/Compliance UL, cUL, RoHS, REACH, EPA SNAP
Style Chest
Display HIC Touch Button
Casters 6
Condenser Type Air Cooled
Control Type Capacitive Touch UI
For Use With (Equipment) Optional LN2 Backup, CO2 Backup, Chart Recorder
Ports One Port Hole
Warranty 3 Years Parts and Labor, 5 Years on Compressor Parts Only
Defrost Manual
Lid Single Hand Lift
Model IUEC39686LA
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder Optional
Data Outputs RS485, 4-20Ma, Dry Contacts, USB
Operating Modes Standard Operation
Setpoint Security Single ID
Backup Systems CO2 or LN2 Optional
Connectivity Optional (Device Link Connect)
Smart View Compatibility Smart View Compatible
Amperage 13.6 A
Plug Type NEMA 5-20
Voltage 115 V
Phase Single
Energy Usage 11.0 kW-hr/day
Compressor H-drive
Refrigerant R290/R170+R290 Mix
Holds 396 Standard 2 ft. Boxes
Show More Show Less