missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp IUE Series Chest ULT Freezer
Fisherbrand IUE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The IDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Supplier: Fisherbrand™ IUEC25286FD
Description
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in display
- Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
- Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™; and Nunc™ CryoBank™ tubes
- Security features including alarm settings and key-lock door
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency Significant New Alternatives Policy (SNAP), the European Union F-Gas and other sustainability standards
Chemical Identifiers
| -50°C to -86°C | |
| 1 | |
| Stainless Steel | |
| UL, cUL, RoHS, REACH, EPA SNAP | |
| HIC Touch Button | |
| Capacitive Touch UI | |
| One Port Hole | |
| Manual | |
| Alarm, Recorder | |
| Optional | |
| Standard Operation | |
| CO2 or LN2 Optional | |
| Smart View Compatible | |
| H-drive |
| Horizontal Solid | |
| Cold-rolled Steel | |
| Painted Steel | |
| Chest | |
| Air Cooled | |
| Optional LN2 Backup, CO2 Backup, Chart Recorder | |
| 3 Years Parts and Labor, 5 Years on Compressor Parts Only | |
| Single Hand Lift | |
| Key Lock | |
| RS485, 4-20Ma, Dry Contacts, USB | |
| Single ID | |
| Optional (Device Link Connect) | |
| Single | |
| R290/R170+R290 Mix |
Specifications
| General Purpose ULT Freezer | |
| 360 L | |
| Horizontal Solid | |
| Cold-rolled Steel | |
| Stainless Steel | |
| UL, cUL, RoHS, REACH, EPA SNAP | |
| HIC Touch Button | |
| Air Cooled | |
| Optional LN2 Backup, CO2 Backup, Chart Recorder | |
| 3 Years Parts and Labor, 5 Years on Compressor Parts Only | |
| Single Hand Lift | |
| Alarm, Recorder | |
| Optional | |
| Standard Operation | |
| CO2 or LN2 Optional | |
| Smart View Compatible | |
| NEMA 6-15 P | |
| Single | |
| H-drive | |
| 252 Standard 2 ft. Boxes |
| 13 cu. ft. | |
| -50°C to -86°C | |
| 1 | |
| Polyurethane Foam | |
| Painted Steel | |
| Chest | |
| 6 | |
| Capacitive Touch UI | |
| One Port Hole | |
| Manual | |
| IUEC25286FD | |
| Key Lock | |
| RS485, 4-20Ma, Dry Contacts, USB | |
| Single ID | |
| Optional (Device Link Connect) | |
| 5.4 A | |
| 208/230 V | |
| 9.4 kW-hr/day | |
| R290/R170+R290 Mix |